-
SGDH-04AEYaskawa Drives, SIGMA II SGDH SeriesItem NumberSGDH-04AEMFG Item NumberSGDH-04AESeriesSIGMA II SGDHProduct DescriptionS2 AMP 200V 1PH 400WSpecifications
Specifications Power Rating (kW) 0.4 kW Voltage 200 VAC Continuous Rated Current (1PH) 2.6 A Peak Rated Current (1PH) 8 A Control Mode Servo Phase 1 Encoder Feedback Yes Frequency Response 40 Hz Analog Inputs 2 Analog Outputs 2 Mechatrolink Optional Digital Inputs 7 Dynamic Braking Yes Digital Outputs 3 Line Regenerative No Onboard Comm. Serial Profibus Optional Oper Temp Range 0-55 °C DeviceNet Optional AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SGDH-20DEYaskawa Drives, SIGMA II SGDH SeriesItem NumberSGDH-20DEMFG Item NumberSGDH-20DESeriesSIGMA II SGDHProduct DescriptionS2 AMP 400V 3PH 2KWSpecifications
Specifications Power Rating (kW) 2 kW Voltage 400 VAC Continuous Rated Current (3PH) 6.2 A Peak Rated Current (3PH) 19.5 A Control Mode Servo Phase 3 Encoder Feedback Yes Frequency Response 40 Hz Analog Inputs 2 Analog Outputs 2 Mechatrolink Optional Digital Inputs 7 Dynamic Braking Yes Digital Outputs 3 Line Regenerative No Onboard Comm. Serial Profibus Optional Oper Temp Range 0-55 °C DeviceNet Optional AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SGDH-01AEYaskawa Drives, SIGMA II SGDH SeriesItem NumberSGDH-01AEMFG Item NumberSGDH-01AESeriesSIGMA II SGDHProduct DescriptionS2 AMP 200V 1PH 100WSpecifications
Specifications Power Rating (kW) 0.1 kW Voltage 200 VAC Continuous Rated Current (1PH) 0.89 A Peak Rated Current (1PH) 2.8 A Control Mode Servo Phase 1 Encoder Feedback Yes Frequency Response 40 Hz Analog Inputs 2 Analog Outputs 2 Mechatrolink Optional Digital Inputs 7 Dynamic Braking Yes Digital Outputs 3 Line Regenerative No Onboard Comm. Serial Profibus Optional Oper Temp Range 0-55 °C DeviceNet Optional AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SGDH-01BEYaskawa Drives, SIGMA II SGDH SeriesItem NumberSGDH-01BEMFG Item NumberSGDH-01BESeriesSIGMA II SGDHProduct DescriptionS2 AMP 100V 1PH 100WSpecifications
Specifications Power Rating (kW) 0.1 kW Voltage 100 VAC Continuous Rated Current (1PH) 2.2 A Peak Rated Current (1PH) 7.1 A Control Mode Servo Phase 1 Encoder Feedback Yes Frequency Response 40 Hz Analog Inputs 2 Analog Outputs 2 Mechatrolink Optional Digital Inputs 7 Dynamic Braking Yes Digital Outputs 3 Line Regenerative No Onboard Comm. Serial Profibus Optional Oper Temp Range 0-55 °C DeviceNet Optional AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SGDH-02AEYaskawa Drives, SIGMA II SGDH SeriesItem NumberSGDH-02AEMFG Item NumberSGDH-02AESeriesSIGMA II SGDHProduct DescriptionS2 AMP 200V 1PH 200WSpecifications
Specifications Power Rating (kW) 0.2 kW Voltage 200 VAC Continuous Rated Current (1PH) 2 A Peak Rated Current (1PH) 6 A Control Mode Servo Phase 1 Encoder Feedback Yes Frequency Response 40 Hz Analog Inputs 2 Analog Outputs 2 Mechatrolink Optional Digital Inputs 7 Dynamic Braking Yes Digital Outputs 3 Line Regenerative No Onboard Comm. Serial Profibus Optional Oper Temp Range 0-55 °C DeviceNet Optional AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SGDH-04FEYaskawa Drives, SIGMA II SGDH SeriesItem NumberSGDH-04FEMFG Item NumberSGDH-04FESeriesSIGMA II SGDHProduct DescriptionS2 AMP 100V 1PH 300WSpecifications
Specifications Power Rating (kW) 0.4 kW Voltage 100 VAC Continuous Rated Current (1PH) 2.6 A Peak Rated Current (1PH) 8 A Control Mode Servo Phase 1 Encoder Feedback Yes Frequency Response 40 Hz Analog Inputs 2 Analog Outputs 2 Mechatrolink Optional Digital Inputs 7 Dynamic Braking Yes Digital Outputs 3 Line Regenerative No Onboard Comm. Serial Profibus Optional Oper Temp Range 0-55 °C DeviceNet Optional AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SGDH-05DEYaskawa Drives, SIGMA II SGDH SeriesItem NumberSGDH-05DEMFG Item NumberSGDH-05DESeriesSIGMA II SGDHProduct DescriptionS2 AMP 400V 3PH 500WSpecifications
Specifications Power Rating (kW) 0.5 kW Voltage 400 VAC Continuous Rated Current (3PH) 1.9 A Peak Rated Current (3PH) 5.5 A Control Mode Servo Phase 3 Encoder Feedback Yes Frequency Response 40 Hz Analog Inputs 2 Analog Outputs 2 Mechatrolink Optional Digital Inputs 7 Dynamic Braking Yes Digital Outputs 3 Line Regenerative No Onboard Comm. Serial Profibus Optional Oper Temp Range 0-55 °C DeviceNet Optional AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SGDH-08AEYaskawa Drives, SIGMA II SGDH SeriesItem NumberSGDH-08AEMFG Item NumberSGDH-08AESeriesSIGMA II SGDHProduct DescriptionS2 AMP 200V 3PH 800WSpecifications
Specifications Power Rating (kW) 0.75 kW Voltage 200 VAC Continuous Rated Current (3PH) 7.1 A Peak Rated Current (3PH) 17 A Control Mode Servo Phase 3 Encoder Feedback Yes Frequency Response 40 Hz Analog Inputs 2 Analog Outputs 2 Mechatrolink Optional Digital Inputs 7 Dynamic Braking Yes Digital Outputs 3 Line Regenerative No Onboard Comm. Serial Profibus Optional Oper Temp Range 0-55 °C DeviceNet Optional AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SGDH-10AEYaskawa Drives, SIGMA II SGDH SeriesItem NumberSGDH-10AEMFG Item NumberSGDH-10AESeriesSIGMA II SGDHProduct DescriptionS2 AMP 200V 3PH 1KWSpecifications
Specifications Power Rating (kW) 1 kW Voltage 200 VAC Continuous Rated Current (3PH) 7.1 A Peak Rated Current (3PH) 17 A Control Mode Servo Phase 3 Encoder Feedback Yes Frequency Response 40 Hz Analog Inputs 2 Analog Outputs 2 Mechatrolink Optional Digital Inputs 7 Dynamic Braking Yes Digital Outputs 3 Line Regenerative No Onboard Comm. Serial Profibus Optional Oper Temp Range 0-55 °C DeviceNet Optional AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SGDH-15AE-SYaskawa Drives, SIGMA II SGDH SeriesItem NumberSGDH-15AE-SMFG Item NumberSGDH-15AE-SSeriesSIGMA II SGDHProduct DescriptionS2 AMP 200V 1PH 1.5KWSpecifications
Specifications Power Rating (kW) 1.5 kW Voltage 200 VAC Continuous Rated Current (1PH) 10.7 A Peak Rated Current (1PH) 28 A Control Mode Servo Phase 1 Encoder Feedback Yes Frequency Response 40 Hz Analog Inputs 2 Analog Outputs 2 Mechatrolink Optional Digital Inputs 7 Dynamic Braking Yes Digital Outputs 3 Line Regenerative No Onboard Comm. Serial Profibus Optional Oper Temp Range 0-55 °C DeviceNet Optional AvailabilityOrder by 5:00 PM ET and your package will ship the same day.